Beli hand polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Angle Polisher (Mesin Poles)
    Mulai

    Rp1.299.900

    RYU Angle Polisher (Mesin Poles)
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  2. COMPACT TOOLS Electric Double Action Polisher
    Mulai

    Rp8.899.900

    COMPACT TOOLS Electric Double Action Polisher
    Deskripsi:
    Unlike single action, it is a polisher that uses eccentric (double) movement. It is a polisher that can be used easily even by beginners because it is similar to applying by hand when applying wax or coating.
    atribut:
    • Cable Length (m): 5
    • Current (A): 4.5
    • Input Power (W): 430
    • Power Input (V): 100
  3. ALKO Hand Polisher
    Mulai

    Rp3.499.900

    ALKO Hand Polisher
    atribut:
    • Base Plate Diameter (inch): 7
    • Power (W): 1050
    • Voltage (V): 220-240
    • Speed (rpm): 1000-3000
    • Size (inch): 7
  4. Clean Matic Pel Lantai Basic Random Color (Floor Mop)
    Mulai

    Rp189.900

    Clean Matic Pel Lantai Basic Random Color (Floor Mop)
    Deskripsi:
    FREE 1 KEMOCENG (RANDOM) UNTUK PEMBELIAN PRODUK INI SELAMA STOCK TERSEDIA
    atribut:
    • Weight Cotton: 250g
    • Long Handle: 140cm
    • Color: Assorted colors
    • Dimensions (mm): 1800x150x4
    • Yarn Type: Cut End & 3Ply
  5. KRISBOW Mesin Poles
    Mulai

    Rp1.199.900

    KRISBOW Mesin Poles
    atribut:
    • Pad Size (mm): 180
    • Input Power (W/V/Hz): 570/220/50
    • Dimension L x W x H (cm): 22.5x10x24
    • No Load Speed (rpm): 1000 - 2400
  6. Compact Tool Mini Polisher
    Mulai

    Rp9.799.900

    Compact Tool Mini Polisher
    Deskripsi:
    Polisher that is strong in complicated places such as around bumpers and narrow areas
    atribut:
    • Pad Size (mm): 45.72
    • Air inlet (inch): G 1/4
    • Hose Cap (inch): RC 1/4
    • Mounting Screw: 5/16 24-UNF
    • Air Consumption (L/minute): 350
    • No Load Rotation Speed (rpm): 5000
    • Working Air Pressure Range (MPa): 0.4-0.6
  7. BOSCH Polisher (Mesin Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.799.900

    BOSCH Polisher (Mesin Poles)
    Deskripsi:
    -Ergonomis dan bertenaga untuk kemudahan namun menghasilkan penggosokan yang unggul -Motor bertenaga dengan daya 1250W -Kontrol kecepatan variabel elektronik untuk adaptasi optimal kecepatan ke semua aplikasi -Gagang utama ergonomis dengan softgrip untuk
    atribut:
    • Grinding Spindle Thread: M14
    • K3L License: Yes
  8. NOVUS Polisher
    Mulai

    Rp399.900

    NOVUS Polisher
    Deskripsi:
    Mesin Poles/Polisher Novus adalah mesin poles mobil yang mengadopsi teknologi modern. Biasa dipakai untuk perawatan mobil, sangat cocok dipakai bagi mereka yang ingin body mobilnya tetap kinclong dan bersinar.
    atribut:
    • Content: 1 Novus 5inch Polishing Machine; 5inch Pad; 5inch Wool; Handle; Key; User manual
    • Maximum Speed (rpm): 3000
    • Pad Size (mm): 125
    • Rated Power (W): 440
    • Rated Voltage (V): 220-230
    • Thread: M14
  9. 3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    BARU
    Rating:
    100% of 100
    (6)
    Mulai

    Rp76.900

    3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Floor Application: Buffing, Cleaning
    • Material: Non-Woven Polyester Fiber
    • Shape: Round
  10. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.499.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  11. BITEC Polisher
    Mulai

    Rp539.900

  12. 3M White Super Polish Pad 4100 (Pad Buffer Lantai)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp76.900

    3M White Super Polish Pad 4100 (Pad Buffer Lantai)
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: White
    • Floor Application: Buffing, Cleaning, Polishing
    • Material: Non-woven Polyester Fiber
  13. RYU Gun Polisher (Mesin Poles)
    Mulai

    Rp1.599.900

    RYU Gun Polisher (Mesin Poles)
    Deskripsi:
    Gun Polisher is Suitable Applied to The Vertical Plane. The Gun Polisher Has a Maximum Spin of 2.000rpm and Excellent Motor Strength. This Polisher is Well Suited For Auto Detailing Jobs, Both Personal and Business Scale. This Product Has Several Advantages, Such as: Light Weight, Equipped With Handle Bar, Can Produce High Rotation.
    atribut:
    • Power (W): 900
    • Diameter: 180mm
    • No Load Speed (rpm): 600-2.000
  14. Makita Rechargeable Random Orbit Polisher
    Mulai

    Rp9.699.900

    Makita Rechargeable Random Orbit Polisher
    Deskripsi:
    Cordless polisher - Comfortable handling and prevents damage caused by the cord
    atribut:
    • Height (mm): 134
    • Included Accessories: Pad 125, hex wrench, side grip (battery and charger sold separately)
    • Length (mm): 530
    • Mass (kg): 3.4 (including battery)
    • Pad Dimensions (mm): 100/125/150 (standard accessories are 125)
    • Power Input (V): DC 18
    • Rotation Speed at No Load (min-1[rpm]): Normal: 0-6800, Finishing mode: 0-5200
    • Width (mm): 123
  15. ALDO Mesin Polisher
    Mulai

    Rp649.900

    ALDO Mesin Polisher
    atribut:
    • Voltage (V): 220
  16. MILWAUKEE Polisher Sander Bare Unit
    Mulai

    Rp5.099.900

    MILWAUKEE Polisher Sander Bare Unit
    Deskripsi:
    MILWAUKEE Tool continues to expand its 12 volt lithium-ion system with the introduction of the new M12 Compact Polisher. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 Compact Polisher is the perfect complement to a full size polisher for a faster finish. Featuring Dual Mode Control and a variable speed trigger, the M12 Compact Polisher delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
Daftar Harga hand polisher Terbaru November 2026
KRISBOW Mesin Poles TanganRp1.199.900
RYU Angle Polisher (Mesin Poles)Rp1.299.900
COMPACT TOOLS Electric Double Action PolisherRp8.899.900
ALKO Hand PolisherRp3.499.900
Clean Matic Pel Lantai Basic Random Color (Floor Mop)Rp189.900
KRISBOW Mesin PolesRp1.199.900
Compact Tool Mini PolisherRp9.799.900
BOSCH Polisher (Mesin Poles)Rp2.799.900
NOVUS PolisherRp399.900
3M Red Buffer Pad 5100 (Pad Buffer Lantai)Rp76.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)